Beli Jangka Sorong Mini di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- KRISBOW Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Accuracy (mm): ± 0.05
- Graduation (mm): 0.05
- Material: Steel
- Graduation (inch): 1/128
- TRUSCO Vernier Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.05
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- TRUSCO Universal Design Vernier Caliper (Jangka Sorong)atribut:
- Depth Bar: Yes
- Minimum: 0.05mm
- Minimum Display (mm): 0.05
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Insize Mini Electronic Caliper (Jangka Sorong)Deskripsi:Mini Electronic Caliper> Meet DIN862> Made of hardened stanless steelatribut:
- Range: 0-100 mm
- Resolution: 0.01 mm
- Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong)Deskripsi:Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.atribut:
- System of Measurement: Imperial
- Material: Steel
- Type: Spring Calipers
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- Insize Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong:- Skala opsional: 0,02mm, 0,02mm/0,001 Inci, 0,05mm- Dengan thumb knob- Sesuai dengan standar DIN862, monoblok, terbuat dari hardened stainless steel, permukaan skala berlapis krom satin- Round depth rod opsional- Titanium platedbeam opsional - Dikemas dalam kantong kulit atau kotak plastik
- Mitutoyo Digital Caliper Blade (Jangka Sorong)Deskripsi:Benefit- Allows step measurement.- The slider operation is smooth and comfortable.- Allows integration into stastitical process control and measurement systems.atribut:
- Maximum Response Speed: Unlimited
- Insize Metric Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Metrik Digital- Resolusi: 0.01mm- Tombol: on/off, nol, hold- Pengukuran absolut dan bertahap - Mati otomatis, gerakkan unit digital untuk menghidupkan jangka- Baterai CR2032- Output data- Sesuai dengan standar DIN862- Terbuat dari stainless steel- Aksesori opsional: kabel output data (kode 7306-20, 7302-SPC5A/SPC5B, 7305-SPC2A)
- Mitutoyo Jangka Sorong Dialatribut:
- One rotation of the pointer (mm): Two
- Scale Interval (mm): 0.02
- Instrument Difference (mm): +/- 0.03
- Depth Bar: Yes
- Measuring Range (mm) : 0-150
- TECLOCK Arm Slide Type Caliper Gauge (Jangka Sorong)atribut:
- Arm Length: 30 mm
- Measuring Force: 7-9 N
- Fitting Holes: diameter 3.5 mm
- Insize Vernier Caliper (Solid Type) (Jangka Sorong)Deskripsi:Vernier Caliper (Solid Type)> Standard graduation:
Daftar Harga Jangka Sorong Mini Terbaru April 2026
| KRISBOW Digital Caliper (Jangka Sorong) | Rp589.900 |
| KRISBOW Vernier Caliper (Jangka Sorong) | Rp439.900 |
| TRUSCO Vernier Caliper (Jangka Sorong) | Rp689.900 |
| TRUSCO Digital Caliper (Jangka Sorong) | Rp809.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp689.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp599.900 |
| Niigata Seiki (SK) Digital Caliper (Jangka Sorong) | Rp1.499.900 |
| TRUSCO Universal Design Vernier Caliper (Jangka Sorong) | Rp689.900 |
| Insize Mini Electronic Caliper (Jangka Sorong) | Rp1.299.900 |
| Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong) | Rp189.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)
/owP101517896-6.jpg)
/roP101000996-2.jpg)
/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/15P101001041-2.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/n9P102944837-15.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/P101000999-1.jpg)
/P102120309-1.jpg)
/6xP102149249-4.jpg)
/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)
/clP102120453-2.jpg)
/P102145821-1.jpg)
%20Digital%20Blade%20Caliper%20(Jangka%20Sorong)/dtP102270497-2.jpg)
/Insize%20Metric%20Digital%20Caliper%20(Jangka%20Sorong)/P102120293-1.jpg)

/ngP102944844-6.jpg)
/Insize%20Electronic%20Caliper%20(Jangka%20Sorong)/P102120316-1.jpg)
/P102095492-1.jpg)
%20(Jangka%20Sorong)/P102120460-1.jpg)